Shop All Timing Belts
D&D
Timing Belt, 14M, 40 x 1610mm PL, T115
Mfr # 1610-14M-40
Zoro # G601887717
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 115
- Pitch 14
- Material FIBERGLASS
- Number of Ribs 40
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 1610-14M-40
- Zoro # G601887717
- UPC # 190859775386
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 1610mm |
Top Width | 40mm |
Details
Number of Teeth - Timing Belts | 115 |
Pitch | 14 |
Material | FIBERGLASS |
Number of Ribs | 40 |
Resists | Oil, Heat |
V-Belt Section | 14M |
Description
Timing Belt, 14M, 40 x 1610mm PL, T115 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- BAILEY HYDRAULICS Seal Kit Cylinders 3.5 Bore, 1.5 Rod Diameter, 3000 PSI, 204015 (204015)
- BANDO QD Bore 1 3/4 (1.750), Sd 1 3/4 (SD 1 3/4)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Female NPT, PK 100 (CPA660-100K)
- D&D Belt, VS, 1.437 x 37.1in OC (2322V364)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- CARLISLE BELTS BY TIMKEN Synchro-Cog HT Synchronous Belt 8M High Torque Belt, 180 Teeth, 8mm Pitch, 56.693 in OAL, 1.969 in W (1440-8M-50)
- D&D Power Transmission Belts