Shop All Timing Belts
D&D
Timing Belt, 14M, 40 x 1568mm PL, T112
Mfr # 1568-14M-40
Zoro # G901884645
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 112
- Pitch 14
- Material FIBERGLASS
- Number of Ribs 40
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1568-14M-40
- Zoro # G901884645
- UPC # 190859358886
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 1568mm |
Top Width | 40mm |
Details
Number of Teeth - Timing Belts | 112 |
Pitch | 14 |
Material | FIBERGLASS |
Number of Ribs | 40 |
Resists | Oil, Heat |
V-Belt Section | 14M |
Description
Timing Belt, 14M, 40 x 1568mm PL, T112 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- D&D Belt, VS, 1.812 x 61.4in OC (2926V606)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Timing Belt, XL, 0.25 x 16in PL, T80 (160XL025)
- D&D Timing Belt, 3M, 20 x 207mm PL, T69 (207-3M-20)
- D&D Belt, VS, 0.875 x 46.5in OC (1422V460)
- D&D Timing Belt, 14M, 85 x 2100mm PL, T150 (2100-14M-85)
- B B MANUFACTURING 150L050G, Timing Belt, Neoprene, Fiberglass (150L050G)
- D&D Power Transmission Belts