Shop All Gate Door Hardware
D&D
Gate Latch, Powder coated, 4-5/16" W
Mfr # DDSL2
Zoro # G7943087
original price:
$66.58
10% off
new price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 4 5/16 in
- Height 5 39/64 in
- Length 9 13/64 in
- Throw Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # DDSL2
- Zoro # G7943087
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Width | 4 5/16 in |
Height | 5 39/64 in |
Length | 9 13/64 in |
Throw Size | 2 in |
Bolt Head Dia. | 1/2 in |
Max. Shackle Dia. | 3/8 in |
Bolt Length | 2 1/2 in |
Maximum Shackle Diameter | 3/8 in |
Overall Height | 5 5/8 in |
Overall Width | 4 5/16 in |
Overall Length | 9 13/16 in |
Bolt Head Diameter | 1/2 in |
Details
Item | Gate Latch |
Material | Steel |
For Door Thickness | 1 13/64 in |
Number of Mounting Holes | 12 |
Hardware | Included |
Finish | Powder Coated |
Latch Type | Gravity |
Color | Black |
Product Type | Post Latch |
Hardware Included | Yes |
Description
Gate Latch, Product Type Post Latch, Latch Type Gravity, Bolt Head Diameter 1/2 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 12, Hardware Included Yes, Color Black, Throw Size 2 in, Bolt Length 2 1/2 in, Overall Width 4 5/16 in, Overall Height 5 5/8 in, Overall Length 9 13/16 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasket (5 of 270511) (4169)
- MI-T-M Unloader (8-0270)
- BRUSH GRUBBER BRUSH GRUBBER EXTREME PLUS (BG-20)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Umbrella (9403)
- NATIONAL HARDWARE GATE HING-HVY 3.5""GLV 2P (N238-212)
- NATIONAL HARDWARE Cane Bolt Zinc 1/2X12" (N152-058)
- SPEECO Speeco S16100800 Gate Hinge (5941620)
- ZORO SELECT Self-Latching Gate Latch, 2.81 In W, Black (1XMN7)
- RUTHERFORD GateMag for sliding/swinging gates (8380 32D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 SS Cane Bolt (N348-516)
- SAFETECH HARDWARE 6” Non-Corrosive Gate Handle, Black (SHDL-150)
- D&D Gate Door Hardware