Shop All Timing Belts
D&D
Belt, VS, 3.25 x 74.7in OC
Mfr # 5230V734
Zoro # G101891672
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Resists Oil, Heat
- Outside Length 74 5/7"
- Material POLYESTER
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 5230V734
- Zoro # G101891672
- UPC # 190859425854
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 74 5/7" |
Top Width | 3 1/4" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Number of Ribs | 1 |
Description
Belt, VS, 3.25 x 74.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- NATIONAL Small Bore Inch Seal, 473210 (473210)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40BS22H X 1)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- D&D Timing Belt, 3M, 9 x 564mm PL, T188 (564-3M-09)
- D&D Belt, VS, 1.187 x 38.1in OC (1930V375)
- D&D Timing Belt, 5M, 15 x 455mm PL, T91 (455-5M-15)
- D&D Timing Belt, 3M, 18 x 126mm PL, T42 (126-3M-18)
- D&D Timing Belt, 8M, 32 x 800mm PL, T100 (800-8M-32)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- MEGADYNE METRIC Timing G BELT MEGAP (72T5/165)
- D&D Power Transmission Belts