Shop All Timing Belts
D&D
Belt, VS, 2.625 x 56.6in OC
Mfr # 4230V556
Zoro # G001885184
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2 5/8"
- Resists Oil, Heat
- Material POLYESTER
- Outside Length 56 3/5"
- V-Belt Section VS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 4230V556
- Zoro # G001885184
- UPC # 190859424963
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 2 5/8" |
Outside Length | 56 3/5" |
Details
Resists | Oil, Heat |
Material | POLYESTER |
V-Belt Section | VS |
Number of Ribs | 1 |
Description
Belt, VS, 2.625 x 56.6in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-062-062-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-062-062-KW)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (2MDU7)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- D&D Belt, VS, 1.187 x 30.4in OC (1922V298)
- D&D Timing Belt, L, 1 x 42in PL, T112 (420L100)
- D&D Timing Belt, 5M, 9 x 450mm PL, T90 (450-5M-09)
- D&D Timing Belt, S8M, 25 x 512mm PL, T64 (250-S8M-512)
- D&D Timing Belt, 8M, 20 x 1200mm PL, T150 (1200-8M-20)
- D&D Timing Belt, L, 0.75 x 36.7in PL, T98 (367L075)
- GATES POLY CHAIN GT 1190MM 14MM 20MM TIMING BELT (14M-1190-20)
- D&D Power Transmission Belts