Shop All Timing Belts
D&D
Belt, VS, 2.25 x 46.4in OC
Mfr # 3630V455
Zoro # G701885255
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 46 2/5"
- Top Width 2 1/4"
- Material POLYESTER
- Resists Oil, Heat
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 3630V455
- Zoro # G701885255
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 46 2/5" |
Top Width | 2 1/4" |
Details
Material | POLYESTER |
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Description
Belt, VS, 2.25 x 46.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- MCGILL SB Series MH Spherical Roller Bearing, #22215 C3 W33 S (22215 C3 W33 S)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- D&D Belt, VS, 1.187 x 38.7in OC (1922V381)
- D&D Timing Belt, H, 2 x 70in PL, T140 (700H200)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- D&D Timing Belt, 8M, 40 x 800mm PL, T100 (800-8M-40)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 90in PL, T180 (900H075)
- D&D Timing Belts