Shop All Timing Belts
D&D
Belt, VS, 2 x 55.4in OC
Mfr # 3226V545
Zoro # G201888268
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 55 2/5"
- Material POLYESTER
- V-Belt Section VS
- Number of Ribs 1
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 3226V545
- Zoro # G201888268
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 55 2/5" |
Top Width | 2" |
Details
Material | POLYESTER |
V-Belt Section | VS |
Number of Ribs | 1 |
Resists | Oil, Heat |
Description
Belt, VS, 2 x 55.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR (4604-20-16)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2-in. OD (AK20 X 5/8)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- D&D Timing Belt, 5M, 15 x 475mm PL, T95 (475-5M-15)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- D&D Timing Belt, 5M, 15 x 445mm PL, T89 (445-5M-15)
- GATES Polyflex Belts, 11M925 (11M925)
- D&D Power Transmission Belts