Shop All Timing Belts
D&D
Belt, VS, 2 x 51.4in OC
Mfr # 3226V505
Zoro # G401888334
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Number of Ribs 1
- V-Belt Section VS
- Outside Length 51 2/5"
- Top Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 3226V505
- Zoro # G401888334
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 51 2/5" |
Top Width | 2" |
Details
Material | POLYESTER |
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 2 x 51.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/8 In (P1X1 1/8)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6313 JEM)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- D&D Timing Belt, XL, 0.5 x 10.6in PL, T53 (106XL050)
- D&D Belt, VS, 1.187 x 55in OC (1922V544)
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- D&D Timing Belt, 8M, 30 x 1760mm PL, T220 (1760-8M-30)
- D&D Timing Belt, 14M, 85 x 1610mm PL, T115 (1610-14M-85)
- GATES Hi-Power II Belts, B201 (B201)
- D&D Timing Belts