Shop All Timing Belts
D&D
Belt, VS, 1.812 x 73.4in OC
Mfr # 2926V726
Zoro # G501888760
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Material POLYESTER
- V-Belt Section VS
- Outside Length 73 2/5"
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 2926V726
- Zoro # G501888760
- UPC # 190859100515
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 73 2/5" |
Top Width | 1 4/5" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.812 x 73.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 3M, 9 x 267mm PL, T89 (267-3M-09)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707001-0504)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- D&D Timing Belt, S8M, 15 x 696mm PL, T87 (150-S8M-696)
- D&D Timing Belt, 5M, 15 x 290mm PL, T58 (290-5M-15)
- D&D Timing Belt, 3M, 15 x 159mm PL, T53 (159-3M-15)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- D&D Timing Belt, L, 1 x 42in PL, T112 (420L100)
- D&D Timing Belt, H, 1.5 x 30in PL, T60 (300H150)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1512-8MGT-20 (TP1512-8MGT-20)
- D&D Timing Belts