Shop All Timing Belts
D&D
Belt, VS, 1.75 x 38.8in OC
Mfr # 2836V380
Zoro # G401885425
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Material POLYESTER
- V-Belt Section VS
- Outside Length 38 4/5"
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2836V380
- Zoro # G401885425
- UPC # 190859586876
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 38 4/5" |
Top Width | 1 3/4" |
Details
Resists | Oil, Heat |
Material | POLYESTER |
V-Belt Section | VS |
Number of Ribs | 1 |
Description
Belt, VS, 1.75 x 38.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-3/8inBore dia, Steel (2517 X 1-3/8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3610T)
- BESTORQ Banded Belt, 112 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3V1120)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Belt, VS, 1 x 38.5in OC (1626V380)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- D&D Power Transmission Belts