Shop All Timing Belts
D&D
Belt, VS, 1.562 x 63.7in OC
Mfr # 2530V630
Zoro # G101890378
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Outside Length 63 5/7"
- Number of Ribs 1
- Top Width 1 5/9"
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 2530V630
- Zoro # G101890378
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 63 5/7" |
Top Width | 1 5/9" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Resists | Oil, Heat |
Material | POLYESTER |
Description
Belt, VS, 1.562 x 63.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 80mm Bore Dia., 140mm OD, 26mm W, C3 Internal Clearance (6216 2RS/C3 PRX)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- D&D Timing Belt, L, 1 x 45in PL, T120 (450L100)
- D&D Timing Belt, S8M, 25 x 512mm PL, T64 (250-S8M-512)
- D&D Timing Belt, 14M, 85 x 3500mm PL, T250 (3500-14M-85)
- D&D Timing Belt, 3M, 9 x 210mm PL, T70 (210-3M-09)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- D&D Power Transmission Belts