Shop All Timing Belts
D&D
Belt, VS, 1.5 x 37.1in OC
Mfr # 2430V364
Zoro # G001886631
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/2"
- Material POLYESTER
- Outside Length 37 1/9"
- Number of Ribs 1
- V-Belt Section VS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2430V364
- Zoro # G001886631
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/2" |
Outside Length | 37 1/9" |
Details
Material | POLYESTER |
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.5 x 37.1in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04287, Pressure Line, 5 micron, Outside-In (MF0306447)
- D&D Belt, VS, 1.187 x 79.7in OC (1930V791)
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- D&D Timing Belt, H, 0.75 x 63in PL, T126 (630H075)
- D&D Timing Belt, T10US, 35 x 1250mm PL, T125 (35T10/1250US)
- D&D Timing Belt, 8M, 25 x 600mm PL, T75 (600-8M-25)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- BESTORQ 8M Timing Belts, 720-8M-09 (720-8M-09)
- D&D Timing Belts