Shop All Timing Belts
D&D
Belt, VS, 1.5 x 35in OC
Mfr # 2426V343
Zoro # G001887003
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 35"
- V-Belt Section VS
- Number of Ribs 1
- Material POLYESTER
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2426V343
- Zoro # G001887003
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 35" |
Top Width | 1 1/2" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, VS, 1.5 x 35in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- NTN Tapered Roller Bearing Cone, JM822049 (JM822049)
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031492)
- D&D Timing Belt, H, 1 x 21in PL, T42 (210H100)
- D&D Belt, VS, 1.187 x 40.9in OC (1922V403)
- D&D Belt, VS, 1.187 x 69.7in OC (1930V691)
- D&D Belt, VS, 1.375 x 28.2in OC (2230V275)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV2)
- D&D Power Transmission Belts