Shop All Timing Belts
D&D
Belt, VS, 1.5 x 35.2in OC
Mfr # 2430V345
Zoro # G801886657
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Outside Length 35 1/5"
- Material POLYESTER
- Top Width 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2430V345
- Zoro # G801886657
- UPC # 190859586883
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 35 1/5" |
Top Width | 1 1/2" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, VS, 1.5 x 35.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Bobcat 522973 Ditch Witch 170-314 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (32400150A)
- SMC Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube (KQ2LE07-00A)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- ELESA Oil electrical level indicators, HCV.127-E-SW-M12 (HCV-E)
- D&D Belt, VS, 1.5 x 37.1in OC (2430V364)
- D&D Timing Belt, H, 2 x 90in PL, T180 (900H200)
- D&D Timing Belt, 14M, 55 x 1190mm PL, T85 (1190-14M-55)
- D&D Timing Belt, L, 0.5 x 33.4in PL, T89 (334L050)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- D&D Timing Belt, L, 1 x 23in PL, T61 (230L100)
- GATES Hi-Power II Belts, B74 (B74)
- D&D Power Transmission Belts