Shop All Timing Belts
D&D
Belt, VS, 1.5 x 35.2in OC
Mfr # 2428V345
Zoro # G901886977
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 35 1/5"
- Number of Ribs 1
- Top Width 1 1/2"
- Material POLYESTER
- V-Belt Section VS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2428V345
- Zoro # G901886977
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 35 1/5" |
Top Width | 1 1/2" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.5 x 35.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1512-8MGT-20 (TP1512-8MGT-20)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- D&D Timing Belt, H, 1 x 73in PL, T146 (730H100)
- D&D Timing Belt, 8M, 12 x 800mm PL, T100 (800-8M-12)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Timing Belt, H, 3 x 60in PL, T120 (600H300)
- D&D Timing Belt, H, 1 x 28in PL, T56 (280H100)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- D&D Timing Belts