Shop All Timing Belts
D&D
Belt, VS, 1.437 x 68.8in OC
Mfr # 2322V681
Zoro # G201885182
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- V-Belt Section VS
- Outside Length 68 4/5"
- Material POLYESTER
- Top Width 1 3/7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2322V681
- Zoro # G201885182
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 68 4/5" |
Top Width | 1 3/7" |
Details
Resists | Oil, Heat |
V-Belt Section | VS |
Material | POLYESTER |
Number of Ribs | 1 |
Description
Belt, VS, 1.437 x 68.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Plug Hex Head 1/2In Male, 3152X8 (3152X8)
- BAILEY Double Sealed R Series Bearing 3/8 Id, 7/8 Od, 0.28 Width, 150671 (150671)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5672)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- D&D Timing Belt, 8M, 30 x 1696mm PL, T212 (1696-8M-30)
- D&D Belt, VS, 0.875 x 44.5in OC (1422V440)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- D&D Timing Belts