Shop All Timing Belts
D&D
Belt, VS, 1.437 x 60.8in OC
Mfr # 2322V601
Zoro # G901893173
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Outside Length 60 4/5"
- Resists Oil, Heat
- Top Width 1 3/7"
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2322V601
- Zoro # G901893173
- UPC # 190859119838
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 60 4/5" |
Top Width | 1 3/7" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1.437 x 60.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel (K0714.13)
- GATES Signal Call Hose, 28681 (28681)
- SMC Flow Control Valve, 1/8 In Tube, #10-32 (AS1201F-U10/32-01D)
- D&D Timing Belt, 5M, 20 x 670mm PL, T134 (670-5M-20)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Timing Belt, H, 1 x 100in PL, T200 (1000H100)
- D&D Belt, VS, 1.812 x 97.4in OC (2926V966)
- D&D Belt, VS, 1.187 x 51.3in OC (1922V507)
- D&D Timing Belt, 5M, 9 x 300mm PL, T60 (300-5M-09)
- GATES Hi-Power II Belts, A27 (A27)
- D&D Timing Belts