Shop All Timing Belts
D&D
Belt, VS, 1.437 x 54.8in OC
Mfr # 2322V541
Zoro # G301866838
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Outside Length 54 4/5"
- Number of Ribs 1
- Material POLYESTER
- V-Belt Section VS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 2322V541
- Zoro # G301866838
- UPC # 190859169697
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 54 4/5" |
Top Width | 1 3/7" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 1.437 x 54.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / CHICAGO PNEUMATIC (B1SA0001190)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- D&D Belt, VS, 1.187 x 46in OC (1922V454)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- D&D Timing Belt, 3M, 12 x 357mm PL, T119 (357-3M-12)
- D&D Timing Belt, H, 1 x 27in PL, T54 (270H100)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- D&D Timing Belt, 8M, 25 x 680mm PL, T85 (680-8M-25)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- D&D Timing Belts