Shop All Timing Belts
D&D
Belt, VS, 1.437 x 44.8in OC
Mfr # 2322V441
Zoro # G701866742
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Resists Oil, Heat
- Number of Ribs 1
- V-Belt Section VS
- Outside Length 44 4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2322V441
- Zoro # G701866742
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 44 4/5" |
Top Width | 1 3/7" |
Details
Material | POLYESTER |
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Description
Belt, VS, 1.437 x 44.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly (S600092-2)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- REELCRAFT Service Kit, 9000 Latch Parts (S602303)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- D&D Timing Belt, 14M, 85 x 2450mm PL, T175 (2450-14M-85)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Belt, VS, 1.437 x 37.1in OC (2322V364)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-50 (1200-8MGT-50)
- D&D Power Transmission Belts