Shop All Timing Belts
D&D
Belt, VS, 1.437 x 42.8in OC
Mfr # 2322V421
Zoro # G401892874
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 42 4/5"
- Top Width 1 3/7"
- Resists Oil, Heat
- V-Belt Section VS
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 2322V421
- Zoro # G401892874
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 42 4/5" |
Top Width | 1 3/7" |
Details
Resists | Oil, Heat |
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1.437 x 42.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010DSPCAD)
- LOCTITE Anti Seize Compound, Silver, 4 oz, Can LB 8150™ (235092)
- FOSTER Plug, 3/8"MPT, Steel (52-5)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- D&D Timing Belt, 14M, 85 x 2800mm PL, T200 (2800-14M-85)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Belt, VS, 1.375 x 28in OC (2230V273)
- D&D Timing Belt, L, 0.75 x 27in PL, T72 (270L075)
- D&D Timing Belt, 3M, 6 x 1800mm PL, T600 (1800-3M-06)
- BANDO 8M Ht Timing Belt, 880-8M-10 (880-8M-10)
- D&D Timing Belts