Shop All Timing Belts
D&D
Belt, VS, 1.437 x 37.1in OC
Mfr # 2322V364
Zoro # G401866813
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Material POLYESTER
- V-Belt Section VS
- Resists Oil, Heat
- Top Width 1 3/7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2322V364
- Zoro # G401866813
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/7" |
Outside Length | 37 1/9" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.437 x 37.1in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- ZORO SELECT Ground Joint Coupling Spud, 1 In, 450 F (CAM-GFS-4G)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- D&D 99" Outside Length, 2/3" Top Width, 1 Ribs (B96/5L990)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- D&D Timing Belt, 8M, 20 x 624mm PL, T78 (624-8M-20)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- D&D Timing Belt, H, 3 x 60in PL, T120 (600H300)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- D&D Timing Belts