Shop All Timing Belts
D&D
Belt, VS, 1.375 x 28in OC
Mfr # 2230V273
Zoro # G701889284
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 3/8"
- V-Belt Section VS
- Number of Ribs 1
- Material POLYESTER
- Outside Length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 2230V273
- Zoro # G701889284
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/8" |
Outside Length | 28" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, VS, 1.375 x 28in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA GREASE JOINT CLEANER KIT (3MHA5)
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-G)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- D&D Timing Belt, XLK, 0.37 x 14.2in PL, T71 (142XLK037)
- D&D Timing Belt, 5M, 25 x 775mm PL, T155 (775-5M-25)
- D&D Timing Belt, 5M, 15 x 290mm PL, T58 (290-5M-15)
- D&D Timing Belt, H, 1 x 70in PL, T140 (700H100)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- D&D Power Transmission Belts