Shop All Timing Belts
D&D
Belt, VS, 1.375 x 28.2in OC
Mfr # 2230V275
Zoro # G101889266
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- V-Belt Section VS
- Top Width 1 3/8"
- Outside Length 28 1/5"
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 2230V275
- Zoro # G101889266
- UPC # 190859410744
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/8" |
Outside Length | 28 1/5" |
Details
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Description
Belt, VS, 1.375 x 28.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V46 (3B5V46)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- BRECO Socket, Dr Series, FPT, Brass, 1/8" (DR21-1F)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- D&D Timing Belt, 5M, 15 x 835mm PL, T167 (835-5M-15)
- D&D Timing Belt, S5M, 15 x 930mm PL, T186 (150-S5M-930)
- D&D Timing Belt, 8M, 50 x 1304mm PL, T163 (1304-8M-50)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- D&D Timing Belt, 8M, 40 x 800mm PL, T100 (800-8M-40)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- D&D Power Transmission Belts