Shop All Timing Belts
D&D
Belt, VS, 1.187 x 85.2in OC
Mfr # 1922V846
Zoro # G901887264
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Number of Ribs 1
- Material POLYESTER
- Outside Length 85 1/5"
- Top Width 1 1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V846
- Zoro # G901887264
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 85 1/5" |
Top Width | 1 1/5" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 1.187 x 85.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566395, Pressure Line, 25 micron, Outside-In (MF0058486)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- D&D Timing Belt, L, 0.5 x 51in PL, T136 (510L050)
- D&D Timing Belt, 14M, 85 x 3500mm PL, T250 (3500-14M-85)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- D&D Timing Belt, S8M, 30 x 1256mm PL, T157 (300-S8M-1256)
- D&D Timing Belt, H, 2 x 32in PL, T64 (320H200)
- BESTORQ Bestorq Timing Belt Model 400-5M-30 - 15.75 in Outside Length - 0.98 in Top Width (400-5M-30)
- D&D Power Transmission Belts