Shop All Timing Belts
D&D
Belt, VS, 1.187 x 55in OC
Mfr # 1922V544
Zoro # G601886635
original price:
$38.99
5% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 55"
- V-Belt Section VS
- Number of Ribs 1
- Material POLYESTER
- Top Width 1 1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V544
- Zoro # G601886635
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 55" |
Top Width | 1 1/5" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, VS, 1.187 x 55in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATCL-8-10-F (ATCL-8-10-F)
- LINCOLN Divider Valve Outlet Adapter (244883)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- D&D Timing Belt, L, 0.75 x 18.7in PL, T50 (187L075)
- D&D Belt, VS, 1.187 x 33.8in OC (1922V332)
- D&D Timing Belt, L, 0.5 x 35.2in PL, T94 (352L050)
- D&D Timing Belt, H, 2 x 90in PL, T180 (900H200)
- D&D Timing Belt, H, 3 x 60in PL, T120 (600H300)
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- D&D Power Transmission Belts