Shop All Timing Belts
D&D
Belt, VS, 1.187 x 53.2in OC
Mfr # 1922V526
Zoro # G801866772
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Outside Length 53 1/5"
- Top Width 1 1/5"
- V-Belt Section VS
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 1922V526
- Zoro # G801866772
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 53 1/5" |
Top Width | 1 1/5" |
Details
Material | POLYESTER |
V-Belt Section | VS |
Number of Ribs | 1 |
Resists | Oil, Heat |
Description
Belt, VS, 1.187 x 53.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Isolator (14-0008)
- PARKER Filter, 20 Micron (924451)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- D&D Timing Belt, 8M, 25 x 600mm PL, T75 (600-8M-25)
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- D&D Timing Belt, 8M, 20 x 1120mm PL, T140 (1120-8M-20)
- D&D Belt, VS, 1.437 x 36.6in OC (2326V359)
- D&D Timing Belt, 14M, 55 x 2310mm PL, T165 (2310-14M-55)
- D&D Timing Belt, 5M, 9 x 520mm PL, T104 (520-5M-09)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- D&D Power Transmission Belts