Shop All Timing Belts
D&D
Belt, VS, 1.187 x 49in OC
Mfr # 1922V484
Zoro # G101866724
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Top Width 1 1/5"
- Number of Ribs 1
- V-Belt Section VS
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V484
- Zoro # G101866724
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 49" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 49in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 61 Cu In Aluminum (P1000)
- SKF SKF-1201, Self Aligning Ball Brgs, 1201 (1201)
- MIDWEST FASTENER 1/4" x 1/16" x 1/4" Nylon Plastic Flange Bearings 25PK (66432)
- D&D Timing Belt, 5M, 15 x 315mm PL, T63 (315-5M-15)
- D&D Belt, VS, 1.562 x 63.7in OC (2530V630)
- D&D Timing Belt, DH, 1 x 70in PL, T140 (D700H100)
- D&D Timing Belt, 5M, 25 x 710mm PL, T142 (710-5M-25)
- D&D Belt, VS, 1.437 x 36.6in OC (2326V359)
- D&D Timing Belt, 5M, 15 x 325mm PL, T65 (325-5M-15)
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- D&D Timing Belts