Shop All Timing Belts
D&D
Belt, VS, 1.187 x 49.7in OC
Mfr # 1930V491
Zoro # G001887874
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Number of Ribs 1
- Material POLYESTER
- Top Width 1 1/5"
- V-Belt Section VS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 1930V491
- Zoro # G001887874
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 49 5/7" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 1.187 x 49.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Stpls, 1-Ear HD, 67.8-71mm, SS (HCS1E-0710-9H-SSDG/B)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, 303 Stainless Steel (MCL-6E-SS)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/4 Inch x 50 feet Rubber Hose (HSR80-4)
- D&D Timing Belt, 3M, 6 x 204mm PL, T68 (204-3M-06)
- D&D Timing Belt, H, 1 x 39in PL, T78 (390H100)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- D&D Belt, VS, 1.187 x 25.6in OC (1926V250)
- D&D Timing Belt, 8M, 25 x 680mm PL, T85 (680-8M-25)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- B B MANUFACTURING 70MXL025G, Timing Belt, Neoprene, Fiberglass (70MXL025G)
- D&D Timing Belts