Shop All Timing Belts
D&D
Belt, VS, 1.187 x 49.1in OC
Mfr # 1930V485
Zoro # G701887921
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Material POLYESTER
- Resists Oil, Heat
- V-Belt Section VS
- Top Width 1 1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1930V485
- Zoro # G701887921
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 49 1/9" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
V-Belt Section | VS |
Description
Belt, VS, 1.187 x 49.1in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (562B)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- D&D Belt, VS, 1.437 x 38in OC (2322V373)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Timing Belt, 8M, 30 x 1200mm PL, T150 (1200-8M-30)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- D&D Timing Belt, 5M, 15 x 365mm PL, T73 (365-5M-15)
- B B MANUFACTURING 440-5M-15, Timing Belt, Neoprene, Fiberglass (440-5M-15)
- D&D Power Transmission Belts