Shop All Timing Belts
D&D
Belt, VS, 1.187 x 44.9in OC
Mfr # 1922V443
Zoro # G801887012
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Outside Length 44 8/9"
- Number of Ribs 1
- V-Belt Section VS
- Resists Oil, Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V443
- Zoro # G801887012
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 44 8/9" |
Top Width | 1 1/5" |
Details
Material | POLYESTER |
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.187 x 44.9in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 In. Grease Hose, HD (13X053)
- SKF Single Row Ball Brgs (6203 2RSH)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- D&D Timing Belt, S5M, 10 x 750mm PL, T150 (100-S5M-750)
- D&D Belt, VS, 0.875 x 44.5in OC (1422V440)
- D&D Timing Belt, 5M, 15 x 450mm PL, T90 (450-5M-15)
- D&D Timing Belt, L, 0.5 x 30in PL, T80 (300L050)
- D&D Belt, VS, 1.812 x 59.4in OC (2926V586)
- D&D Timing Belt, 8M, 30 x 576mm PL, T72 (576-8M-30)
- GATES PowerGrip Timing Belts, 270H100 (270H100)
- D&D Timing Belts