Shop All Timing Belts
D&D
Belt, VS, 1.187 x 43.3in OC
Mfr # 1926V427
Zoro # G901887523
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Material POLYESTER
- Top Width 1 1/5"
- V-Belt Section VS
- Outside Length 43 2/7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1926V427
- Zoro # G901887523
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 43 2/7" |
Details
Resists | Oil, Heat |
Material | POLYESTER |
V-Belt Section | VS |
Number of Ribs | 1 |
Description
Belt, VS, 1.187 x 43.3in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B74 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (6A158)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- D&D Belt, VS, 1.375 x 28in OC (2230V273)
- D&D Timing Belt, H, 1.5 x 36in PL, T72 (360H150)
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- D&D Timing Belt, H, 1 x 100in PL, T200 (1000H100)
- D&D Timing Belt, H, 2 x 90in PL, T180 (900H200)
- CARLISLE 420L075 Synchro-Cog Timing Belt (420L075)
- D&D Power Transmission Belts