Shop All Timing Belts
D&D
Belt, VS, 1.187 x 41.3in OC
Mfr # 1926V407
Zoro # G301887444
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 41 2/7"
- Resists Oil, Heat
- Number of Ribs 1
- V-Belt Section VS
- Top Width 1 1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1926V407
- Zoro # G301887444
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 41 2/7" |
Top Width | 1 1/5" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 41.3in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1937 (XPZ1937)
- DWYER INSTRUMENTS Electric Bin Vibrator, Electric Bin Vibrator (EBV-1)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- D&D Belt, VS, 1.187 x 81.2in OC (1922V806)
- D&D Belt, VS, 2 x 55.4in OC (3226V545)
- D&D Timing Belt, H, 1.5 x 30in PL, T60 (300H150)
- D&D Timing Belt, D8M, 50 x 2000mm PL, T250 (D2000-8M-50)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- D&D Power Transmission Belts