Shop All Timing Belts
D&D
Belt, VS, 1.187 x 40.9in OC
Mfr # 1922V403
Zoro # G901886748
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Resists Oil, Heat
- Number of Ribs 1
- Outside Length 40 8/9"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V403
- Zoro # G901886748
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 40 8/9" |
Top Width | 1 1/5" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 40.9in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Pillow Block, 2-Bolt Base, P2B-SCMAH-103 (126112 P2B SCMAH 103)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- FESTO Push-In L-Fitting QBL-10-32-UNF-1/4-U (QBL-10-32-UNF-1/4-U)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- D&D Timing Belt, H, 1 x 85in PL, T170 (850H100)
- D&D Belt, VS, 1.187 x 34.4in OC (1922V338)
- D&D Timing Belt, XL, 0.5 x 58in PL, T290 (580XL050)
- D&D Belt, VS, 1.187 x 79.7in OC (1930V791)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- D&D Timing Belt, 8M, 30 x 1080mm PL, T135 (1080-8M-30)
- GATES Tri-Power Belts, CX68 (CX68)
- D&D Power Transmission Belts