Shop All Timing Belts
D&D
Belt, VS, 1.187 x 39.6in OC
Mfr # 1926V390
Zoro # G701887402
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Outside Length 39 3/5"
- Top Width 1 1/5"
- V-Belt Section VS
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1926V390
- Zoro # G701887402
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 39 3/5" |
Top Width | 1 1/5" |
Details
Resists | Oil, Heat |
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 39.6in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 19mm (L11019MM)
- BANDO 3327 mm Outside Length, 13 mm Top Width, 1 Ribs (AA128)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- D&D Timing Belt, 3M, 15 x 531mm PL, T177 (531-3M-15)
- D&D Timing Belt, XH, 3 x 126in PL, T144 (1260XH300)
- D&D Timing Belt, 8M, 50 x 2000mm PL, T250 (2000-8M-50)
- D&D Timing Belt, H, 1.5 x 48in PL, T96 (480H150)
- D&D Timing Belt, D8M, 30 x 2400mm PL, T300 (D2400-8M-30)
- D&D Timing Belt, 5M, 9 x 360mm PL, T72 (360-5M-09)
- MBL 291mm 3mm 10mm Timing Belt (100S3M291)
- D&D Timing Belts