Shop All Timing Belts
D&D
Belt, VS, 1.187 x 37.2in OC
Mfr # 1930V366
Zoro # G301866845
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 37 1/5"
- Material POLYESTER
- Number of Ribs 1
- V-Belt Section VS
- Top Width 1 1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1930V366
- Zoro # G301866845
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 37 1/5" |
Top Width | 1 1/5" |
Details
Material | POLYESTER |
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.187 x 37.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MASTER PNEUMATIC CLAMP ASSEMBLY (A118-105)
- CARLISLE R5VX1250-3 Power-Wedge Cog-Band (R5VX1250-3)
- ARO Filter, 2000Srs, Npt, F35341-420 (F35341-420)
- D&D Timing Belt, 5M, 30 x 800mm PL, T160 (800-5M-30)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- D&D Belt, VS, 1.437 x 48.8in OC (2322V481)
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- BESTORQ 8M Timing Belts, 640-8M-21 (640-8M-21)
- D&D Timing Belts