Shop All Timing Belts
D&D
Belt, VS, 1.187 x 36.9in OC
Mfr # 1922V363
Zoro # G301886263
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Top Width 1 1/5"
- Resists Oil, Heat
- Outside Length 36 8/9"
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V363
- Zoro # G301886263
- UPC # 190859424932
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 36 8/9" |
Details
Material | POLYESTER |
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Description
Belt, VS, 1.187 x 36.9in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- BESTORQ H Timing Belts (480H150)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- D&D Belt, VS, 1.812 x 97.4in OC (2926V966)
- D&D Timing Belt, L, 1 x 45in PL, T120 (450L100)
- D&D Timing Belt, 3M, 9 x 168mm PL, T56 (168-3M-09)
- D&D Timing Belt, H, 2 x 90in PL, T180 (900H200)
- D&D Belt, VS, 1.187 x 49.7in OC (1930V491)
- GATES Polyflex JB Belts, 3/5M975JB (3/5M975JB)
- D&D Power Transmission Belts