Shop All Timing Belts
D&D
Belt, VS, 1.187 x 33.8in OC
Mfr # 1922V332
Zoro # G801886268
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/5"
- Material POLYESTER
- Outside Length 33 4/5"
- Resists Oil, Heat
- V-Belt Section VS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1922V332
- Zoro # G801886268
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 33 4/5" |
Details
Material | POLYESTER |
Resists | Oil, Heat |
V-Belt Section | VS |
Number of Ribs | 1 |
Description
Belt, VS, 1.187 x 33.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-6-6)
- 3M Throttle Valve Seat 06552, 1/pk (06552)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- D&D Timing Belt, XL, 1 x 10in PL, T50 (100XL100)
- D&D Belt, VS, 1.5 x 35.2in OC (2430V345)
- D&D Timing Belt, 14M, 55 x 2590mm PL, T185 (2590-14M-55)
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- D&D Timing Belt, L, 0.5 x 60in PL, T160 (600L050)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- D&D Timing Belts