Shop All Timing Belts
D&D
Belt, VS, 1 x 38.9in OC
Mfr # 1626V384
Zoro # G301888045
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1"
- Outside Length 38 8/9"
- Material POLYESTER
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1626V384
- Zoro # G301888045
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1" |
Outside Length | 38 8/9" |
Details
V-Belt Section | VS |
Material | POLYESTER |
Number of Ribs | 1 |
Resists | Oil, Heat |
Description
Belt, VS, 1 x 38.9in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD58)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- SMC Refrigerated Air Dryer, 10 SCFM (IDFB3E-11N)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- D&D Belt, VS, 2.75 x 56.1in OC (4436V551)
- D&D Timing Belt, S8M, 30 x 1256mm PL, T157 (300-S8M-1256)
- D&D Timing Belt, 5M, 30 x 800mm PL, T160 (800-5M-30)
- D&D Timing Belt, XLK, 0.37 x 14.2in PL, T71 (142XLK037)
- D&D Timing Belt, 8M, 25 x 680mm PL, T85 (680-8M-25)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 73 Teeth x 20mm W (T5-20-73)
- D&D Timing Belts