Shop All Timing Belts
D&D
Belt, VS, 1 x 34.4in OC
Mfr # 1626V339
Zoro # G101887781
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLYESTER
- Resists Oil, Heat
- Number of Ribs 1
- Top Width 1"
- Outside Length 34 2/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 1626V339
- Zoro # G101887781
- UPC # 190859585824
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1" |
Outside Length | 34 2/5" |
Details
Material | POLYESTER |
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Description
Belt, VS, 1 x 34.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGF3)
- TITAN HD Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (PRCFD3575A)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OMP)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- D&D Timing Belt, 14M, 65 x 2100mm PL, T150 (2100-14M-65)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- D&D Timing Belt, T2.5R, 4 x 230mm PL, T92 (4T2.5/230R)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 282-3MGT-09 (282-3MGT-09)
- D&D Timing Belts