Shop All Timing Belts
D&D
Belt, VS, 0.875 x 46.5in OC
Mfr # 1422V460
Zoro # G901890097
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Resists Oil, Heat
- Outside Length 46 1/2"
- V-Belt Section VS
- Top Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1422V460
- Zoro # G901890097
- UPC # 190859424956
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 46 1/2" |
Top Width | 7/8" |
Details
Number of Ribs | 1 |
Resists | Oil, Heat |
V-Belt Section | VS |
Material | POLYESTER |
Description
Belt, VS, 0.875 x 46.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- MASTERPLUG PROXT Masterplug 60 ft. L PVC Cord Reel (OMA601114G4SL-A)
- MAIN FILTER Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In (MF0059662)
- LOCTITE Anti Seize Compound, Silver, 7g Pouch LB 8150(TM) (531668)
- D&D Timing Belt, H, 3 x 57in PL, T114 (570H300)
- D&D Belt, VS, 1.562 x 63.7in OC (2530V630)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- D&D Timing Belt, H, 1.5 x 54in PL, T108 (540H150)
- D&D Timing Belt, 8M, 15 x 896mm PL, T112 (896-8M-15)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- D&D Timing Belt, H, 2 x 60in PL, T120 (600H200)
- D&D Timing Belts