Shop All Timing Belts
D&D
Belt, VS, 0.875 x 44.5in OC
Mfr # 1422V440
Zoro # G001866725
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8"
- Resists Oil, Heat
- Outside Length 44 1/2"
- V-Belt Section VS
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 1422V440
- Zoro # G001866725
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 7/8" |
Outside Length | 44 1/2" |
Details
Resists | Oil, Heat |
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 0.875 x 44.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50 (H582-50K)
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- D&D Timing Belt, L, 0.5 x 27.7in PL, T74 (277L050)
- D&D Belt, VS, 1.187 x 38.1in OC (1930V375)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- D&D Timing Belt, L, 0.5 x 51in PL, T136 (510L050)
- D&D Timing Belt, 5M, 15 x 740mm PL, T148 (740-5M-15)
- GATES Polyflex Belts, 11M710 (11M710)
- D&D Timing Belts