Shop All Timing Belts
D&D
Belt, VS, 0.875 x 42.5in OC
Mfr # 1422V420
Zoro # G101890149
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Resists Oil, Heat
- Outside Length 42 1/2"
- V-Belt Section VS
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D&D
- MFR # 1422V420
- Zoro # G101890149
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 42 1/2" |
Top Width | 7/8" |
Details
Number of Ribs | 1 |
Resists | Oil, Heat |
V-Belt Section | VS |
Material | POLYESTER |
Description
Belt, VS, 0.875 x 42.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI YL (PLY07525-100)
- REMA TIP TOP 20/BOX Radial Patch 1 Ply (PR-109)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- GATES Truflex V-Belts, 3L230 (3L230)
- D&D Timing Belt, 14M, 65 x 2100mm PL, T150 (2100-14M-65)
- D&D Timing Belt, L, 1 x 26.2in PL, T70 (262L100)
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- D&D Timing Belt, 5M, 9 x 360mm PL, T72 (360-5M-09)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- D&D Timing Belts