Shop All Timing Belts
D&D
Belt, VS, 0.875 x 40.5in OC
Mfr # 1422V400
Zoro # G601890298
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Number of Ribs 1
- Top Width 7/8"
- Material POLYESTER
- Outside Length 40 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1422V400
- Zoro # G601890298
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 7/8" |
Outside Length | 40 1/2" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 0.875 x 40.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- SUPCO MultiPlus Dual Brand V Belt, A70 (A70)
- D&D Timing Belt, T10US, 35 x 1250mm PL, T125 (35T10/1250US)
- D&D Timing Belt, H, 2 x 80in PL, T160 (800H200)
- D&D Belt, VS, 2.25 x 46.4in OC (3630V455)
- D&D Timing Belt, H, 1 x 35in PL, T70 (350H100)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- D&D Timing Belt, H, 2 x 70in PL, T140 (700H200)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- D&D Timing Belts