Shop All Timing Belts
D&D
Belt, VS, 0.875 x 27.5in OC
Mfr # 1422V270
Zoro # G301890451
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- V-Belt Section VS
- Resists Oil, Heat
- Material POLYESTER
- Outside Length 27 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # 1422V270
- Zoro # G301890451
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 27 1/2" |
Top Width | 7/8" |
Details
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Description
Belt, VS, 0.875 x 27.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- ENERPAC Repair Parts Kit (CM927061SR)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- D&D Timing Belt, D5M, 20 x 1350mm PL, T270 (D1350-5M-20)
- DURA-SURE TORQUE Timing Belt, S2M, 10 x 448mm PL, T224 (100-S2M-448)
- D&D Power Transmission Belts