Shop All V-Belts
D&D
94" Outside Length, 1 1/2" Top Width, 2 Ribs
Mfr # 2/BX91
Zoro # G001892090
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX2
- Top Width 1 1/2"
- Number of Ribs 2
- Outside Length 94"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1 1/2" |
Outside Length | 94" |
Details
V-Belt Section | BX2 |
Number of Ribs | 2 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, BX2, 1.48 x 94in OC, 2 Band D&D DURA-EXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys. All DURA-EXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Oval (POCF80A)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Oval (POCF35A)
- SKF SKF-6307 2RS1 C3, Single Row Ball Brgs, 6307 2RS1 C3 (6307 2RS1 C3)
- CONTINENTAL 3/8" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026266)
- D&D 48" Outside Length, 7/8" Top Width, 1 Ribs (C44)
- D&D 1537mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1537)
- D&D 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- D&D 22" Outside Length, 5/6" Top Width, 9 Ribs (220J9)
- D&D 1487mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1487)
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (A112/4L1140)
- D&D V-Belts