Shop All V-Belts
D&D
88" Outside Length, 4 3/7" Top Width, 6 Ribs
Mfr # 6/BX85
Zoro # G101892334
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX2
- Number of Ribs 6
- Top Width 4 3/7"
- Outside Length 88"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 4 3/7" |
Outside Length | 88" |
Details
V-Belt Section | BX2 |
Number of Ribs | 6 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, BX2, 4.43 x 88in OC, 6 Band D&D DURA-EXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys. All DURA-EXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-012-Z Set Screw Collar (GSC-012-Z)
- U.S. MOTORS Motor (1860H)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- D&D 61" Outside Length, 2/3" Top Width, 1 Ribs (B58/5L610)
- D&D 1232mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1232)
- D&D 80" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX800)
- D&D 78" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX780)
- D&D 94" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX91)
- DAYTON B67 V-Belt, 70 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A157 (6A157)
- D&D V-Belts