Shop All V-Belts
D&D
875mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ875
Zoro # G401887191
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 9 2/3mm
- Number of Ribs 1
- Outside Length 875mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 875mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPZ, 9.7 x 875mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES TANK VALVE 1/4" NPT (MI684-4)
- D&D 76" Outside Length, 5/8" Top Width, 1 Ribs (5VX760)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL13H)
- TIMKEN TIM-41125, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41125 (41125)
- D&D 4100mm Outside Length, 22mm Top Width, 1 Ribs (SPC4100)
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- D&D 40" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX400)
- D&D 45" Outside Length, 2 1/5" Top Width, 3 Ribs (3/BX42)
- D&D 162" Outside Length, 2/3" Top Width, 1 Ribs (B159)
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (A44/4L460)
- CONTINENTAL CONTITECH B148 Wrapped V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (B148)
- D&D Power Transmission Belts