Shop All V-Belts
D&D
87" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A85/4L870
Zoro # G401892959
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A/4L
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 87"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 87" |
Details
V-Belt Section | A/4L |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, A/4L, 0.5 x 87in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk (30-465)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,30 IN OAL)
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68)
- D&D 133" Outside Length, 2/3" Top Width, 1 Ribs (B130)
- D&D 2060mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2060)
- D&D 96" Outside Length, 5/8" Top Width, 1 Ribs (5VX960)
- D&D 2650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2650)
- D&D 61" Outside Length, 5/8" Top Width, 1 Ribs (5VX610)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- D&D Power Transmission Belts