Shop All V-Belts
D&D
850mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ850
Zoro # G801887289
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 9 2/3mm
- Number of Ribs 1
- Outside Length 850mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 850mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPZ, 9.7 x 850mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24714)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- ENERPAC Rc10 Ton Spring Kit Rc1014 (RC10K37)
- D&D 3150mm Outside Length, 22mm Top Width, 1 Ribs (SPC3150)
- D&D 2182mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2182)
- D&D 71" Outside Length, 2" Top Width, 3 Ribs (3/5VX710)
- D&D 118" Outside Length, 1/2" Top Width, 1 Ribs (4LK1180)
- D&D 760mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ760)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- CONTINENTAL CONTITECH BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (BX30)
- D&D V-Belts