Shop All V-Belts
D&D
77 3/4" Outside Length, TBD" Top Width, 44 Ribs
Mfr # 770K-RIB
Zoro # G001891253
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section K2
- Number of Ribs 44
- Top Width TBD"
- Outside Length 77 3/4"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | TBD" |
Outside Length | 77 3/4" |
Details
V-Belt Section | K2 |
Number of Ribs | 44 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, K2, TBD x 77.75in OC, SLEEVE, EST44 D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EP060808)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- D&D 45" Outside Length, 2/3" Top Width, 1 Ribs (B42/5L450)
- D&D 1262mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1262)
- D&D 3750mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA3750)
- D&D 85" Outside Length, 4/5" Top Width, 2 Ribs (2/3V850)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (BX86)
- D&D 36" Outside Length, 5/9" Top Width, 6 Ribs (360J6)
- PIX Belt, A/4L, 1/2 x 126 in. OC (A124)
- D&D V-Belts